CyberPower CSB600WS Essential Surge Protector | Graybar Store
CyberPower - Essential Surge Protector - CSB600WS
+ / - Hover over image to Zoom
Other Views

    Essential Surge Protector

    Manufacturer: CyberPower
    Manufacturer #: CSB600WS
    SKU: 25621386
    $17.95
    Checking Pricing
         
    Max. Surge Current:15000 A
    Additional Features:Compact Design
    Color:White
    Clamping Voltage:400V
    No. of Outlets:6
    Input Voltage:125 V
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CSB600WS
    • Color White
    • Additional Features Compact Design
    • Amps 15 A
    • Clamping Voltage 400V
    • Input Voltage 125 V
    • Max. Surge Current 15000 A
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Essential Surge Protector, White, Max. Surge Current: 15000 A, Clamping Voltage: 400 V