CyberPower CSB300W Essential Surge Protector | Graybar Store
CyberPower - Essential Surge Protector - CSB300W
+ / - Hover over image to Zoom
Other Views

    Essential Surge Protector

    Manufacturer: CyberPower
    Manufacturer #: CSB300W
    SKU: 25621385
    $7.95
    Checking Pricing
         
    Max. Surge Current:45000 A
    Additional Features:Compact Design
    Color:White
    Clamping Voltage:800V
    No. of Outlets:3
    Input Voltage:125 V
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CSB300W
    • Color White
    • Additional Features Compact Design
    • Amps 15 A
    • Clamping Voltage 800V
    • Input Voltage 125 V
    • Max. Surge Current 45000 A
    • No. of Outlets 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Essential Surge Protector, White, Max. Surge Current: 45000 A, Clamping Voltage: 800 V