Erico ESC6M ESC M Conduit to Strut Clip | Graybar Store
Erico - ESC M Conduit to Strut Clip - ESC6M
+ / - Hover over image to Zoom
Other Views

    ESC M Conduit to Strut Clip

    Manufacturer: Erico
    Manufacturer #: ESC6M
    SKU: 25761479
    $2.54
    Checking Pricing
         
    Kit Includes:Conduit Clamp; Pipe
    Load Rating (Pound):25 lb.
    Trade Size:3/8 in.
    Packaging:100 per Pack
    Use With:Pipes; Rigid Conduits
    Flange:3/8 in
    Outer Diameter:0.709 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # ESC6M
    • Flange 3/8 in
    • Kit Includes Conduit Clamp; Pipe
    • Load Rating (Pound) 25 lb.
    • Materials Spring Steel
    • Outer Diameter 0.709 in
    • Trade Size 3/8 in.
    • Packaging 100 per Pack
    • Use With Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Strut Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 25 lb, Trade Size: 3/8 in