Lithonia Lighting ES8P Series Troffers | Graybar Store
Lithonia Lighting - ES8P Series Troffers
+ / - Hover over image to Zoom
Other Views

    ES8P Series Troffers

    Manufacturer: Lithonia Lighting
         

    ES8P provides a high-performance T8 (HPT8) energy-saving alternative to 3-lamp, 18-cell parabolic fixtures. Used in place of parabolics, ES8P can provide 44% energy savings while meeting IESNA recommended illuminance levels.

    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type Fluorescent
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    No. of Ballasts
    Use With
    Additional Options
    Ballast Type
    Additional Features
    Price
    2ES8P 217 BINP
    25230923
    17
    2
    2x2
    1
    T8
    0.88 Normal Ballast Factor
    T8 High-Performance, Instant Start
    No Additional Features
    Call for Pricing
    25230923
    Lamp Watts
    17
    No. of Lamps
    2
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    No Additional Features
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2ES8P 217 BIHP L835HT8
    25480704
    17
    2
    2x2
    1
    T8
    1.20 High Ballast Factor
    T8 High-Performance, Instant Start
    3100 Lumens, Long Life, 3500K
    Call for Pricing
    25480704
    Lamp Watts
    17
    No. of Lamps
    2
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    1.20 High Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    3100 Lumens, Long Life, 3500K
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2ES8P 232 BILP L835HT8
    25191299
    32
    2
    2x4
    1
    T8
    0.78 Low Ballast Factor
    T8 High-Performance, Instant Start
    3100 Lumens, Long Life, 3500K
    $
    136
    .82
    /
    EA
    25191299
    Lamp Watts
    32
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.78 Low Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    3100 Lumens, Long Life, 3500K
    $
    136
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2ES8P 232 BSNP L841HT8 JP16
    25420247
    32
    2
    2x4
    1
    T8
    0.88 Normal Ballast Factor
    T8 High-Performance, Step-Dim Programmed Start
    3100 Lumens, Long Life, 4100K
    Call for Pricing
    25420247
    Lamp Watts
    32
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Step-Dim Programmed Start
    Additional Features
    3100 Lumens, Long Life, 4100K
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2ES8P 232 BINP
    25230924
    32
    2
    2x4
    1
    T8
    0.88 Normal Ballast Factor
    T8 High-Performance, Instant Start
    No Additional Features
    Call for Pricing
    25230924
    Lamp Watts
    32
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    No Additional Features
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25230923 SKU, 25230923 ANALYTICS...
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    No Additional Features
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480704 SKU, 25480704 ANALYTICS...
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    1.20 High Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    3100 Lumens, Long Life, 3500K
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191299 SKU, 25191299 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.78 Low Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    3100 Lumens, Long Life, 3500K
    Price
    $
    136
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25420247 SKU, 25420247 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Step-Dim Programmed Start
    Additional Features
    3100 Lumens, Long Life, 4100K
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25230924 SKU, 25230924 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    0.88 Normal Ballast Factor
    Ballast Type
    T8 High-Performance, Instant Start
    Additional Features
    No Additional Features
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available