Burndy ES4W4W Entrance Compression Sleeve | Graybar Store
Burndy - Entrance Compression Sleeve - ES4W4W
+ / - Hover over image to Zoom
Other Views

    Entrance Compression Sleeve

    Manufacturer: Burndy
    Manufacturer #: ES4W4W
    SKU: 88047309
    $1.20
    Checking Pricing
         
    Color Code:Blue
    Wire Size:4 (Copper Sol.id Side A) AWG, 4 (Copper Sol.id Side B) AWG, 6 (6/1) Turkey (ACSR Side A) AWG, 6 (6/1) Turkey (ACSR Side B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ES4W4W
    • Color Code Blue
    • Wire Size 4 (Copper Sol.id Side A) AWG, 4 (Copper Sol.id Side B) AWG, 6 (6/1) Turkey (ACSR Side A) AWG, 6 (6/1) Turkey (ACSR Side B)
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated AL service entrance compression sleeve for combinations of insulated CU, AL and ACSR conductors, Color Code: Blue (Side A), Blue (Side B)