Burndy ES2W8W Insulated Aluminum Service Entrance Compression Sleeve For Combinations of Insulated Copper, Aluminum And ACSR Conductors | Graybar Store
Burndy - Insulated Aluminum Service Entrance Compression Sleeve For Combinations of Insulated Copper, Aluminum And ACSR Conductors - ES2W8W
+ / - Hover over image to Zoom
Other Views

    Insulated Aluminum Service Entrance Compression Sleeve For Combinations of Insulated Copper, Aluminum And ACSR Conductors

    Manufacturer: Burndy
    Manufacturer #: ES2W8W
    SKU: 88047308
    $1.20
    Checking Pricing
         
    Color Code:Orange (Side A), Brown (Side B)
    Wire Size:4 to 3 Str., 2 Sol. (Side A) AWG, 8 Str. to 6 Sol. (Side B) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ES2W8W
    • Color Code Orange (Side A), Brown (Side B)
    • Wire Size 4 to 3 Str., 2 Sol. (Side A) AWG, 8 Str. to 6 Sol. (Side B) AWG
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service Entrance Sleeve, 4 AWG Side A ACSR Conductor, 4 AWG Stranded, 3 AWG Stranded, 2 AWG Solid Side A Al/Cu Conductor, 10 AWG Stranded, 8 AWG Solid Side B Al/Cu Conductor, Color Code Orange, Brown, Die Index BG or 5/8, Length 2-3/4 Inch