Burndy ES2W2W Entrance Compression Sleeve | Graybar Store
Burndy - Entrance Compression Sleeve - ES2W2W
+ / - Hover over image to Zoom
Other Views

    Entrance Compression Sleeve

    Manufacturer: Burndy
    Manufacturer #: ES2W2W
    SKU: 88047305
    $1.20
    Checking Pricing
         
    Color Code:Orange
    Wire Size:2 (Copper Sol.id Side A) AWG, 2 (Copper Solid Side B) AWG, 4 (6/1) Swan to 4 (7/1) Swanate (ACSR Side A) AWG, 4 (6/1) Swan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ES2W2W
    • Color Code Orange
    • Wire Size 2 (Copper Sol.id Side A) AWG, 2 (Copper Solid Side B) AWG, 4 (6/1) Swan to 4 (7/1) Swanate (ACSR Side A) AWG, 4 (6/1) Swan
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated AL service entrance compression sleeve for combinations of insulated CU, AL and ACSR conductors, Color Code: Orange (Side A), Orange (Side B)