Specified Technologies ES120 ES Elastomeric Firestop Sealant, 20 oz. | Graybar Store
Specified Technologies - ES Elastomeric Firestop Sealant, 20 oz. - ES120
+ / - Hover over image to Zoom
Other Views

    ES Elastomeric Firestop Sealant, 20 oz.

    Manufacturer: Specified Technologies
    Manufacturer #: ES120
    SKU: 22109258
    $25.72
    Checking Pricing
         
    Size:20 oz
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # ES120
    • Color Blue
    • Size 20 oz
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue 20 oz fire barrier sealant container type tube.