Erico SP58 Eritech® Stainless Steel Ground Clamp | Graybar Store
Erico - Eritech® Stainless Steel Ground Clamp - SP58
+ / - Hover over image to Zoom
Other Views

    Eritech® Stainless Steel Ground Clamp

    Manufacturer: Erico
    Manufacturer #: SP58
    SKU: 25190400
    $1.89
    Checking Pricing
         
    Rod Size (Inches):1/2, 5/8
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SP58
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Rod Size (Inches) 1/2, 5/8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eritech® stainless steel ground clamp
    Stainless steel ground clamp.
    • Rod Diameter (Inches): 1/2, 5/8
    • Conductor Range (AWG): 10 solid - 2 stranded
    • Minimum Torque: 300 in-lbs
    • Rebar Size: #4
    • Unique stamped body design will not crack with excessive torque values
    • Provides a greater surface area contact to allow improved performance of the connector
    • Compatible with copper, copper-bonded, galvanized, stainless steel, rebar and plain steel ground rods and electrodes
    • Approvals: cULus® Listed, RUS Listed