Erico 683400 Eritech® Pointed Stainless Steel Ground Rod, 10 FT | Graybar Store
Erico - Eritech® Pointed Stainless Steel Ground Rod, 10 FT - 683400
+ / - Hover over image to Zoom
Other Views

    Eritech® Pointed Stainless Steel Ground Rod, 10 FT

    Manufacturer: Erico
    Manufacturer #: 683400
    SKU: 97216797
    $173.06
    Checking Pricing
         
    Rod Size (Inches):3/4
    Length (Feet):10.0
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 683400
    • Length (Feet) 10.0
    • Material Finish Stainless Steel
    • Materials Stainless Steel 302 - 304
    • Rod Size (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10-feet x 3/4-inch Eritech® pointed stainless steel grounding rod.
    Pointed stainless-steel ground rods.

    Specifications

    • Approvals: cULus®
    • Diameter: 3/4 Inch
    • Length: 10 Feet
    • Material: Stainless Steel

    Features

    • Average tensile strength of 85,000 psi
    • Manufactured Stainless Steel type 302 - 304
    • For use in highly corrosive soil