Erico 611380 Eritech® Pointed Copper-Bonded Ground Rod, 8 FT x 1/2 IN, 10 MIL | Graybar Store
Erico - Eritech® Pointed Copper-Bonded Ground Rod, 8 FT x 1/2 IN, 10 MIL - 611380
+ / - Hover over image to Zoom
Other Views

    Eritech® Pointed Copper-Bonded Ground Rod, 8 FT x 1/2 IN, 10 MIL

    Manufacturer: Erico
    Manufacturer #: 611380
    SKU: 96078239
    $20.41
    Checking Pricing
         
    Rod Size (Inches):1/2
    Length (Feet):8.0
    Thickness (mil):10
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 611380
    • Length (Feet) 8.0
    • Material Finish Copper
    • Materials High-Strength Steel
    • Rod Size (Inches) 1/2
    • Thickness (mil) 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-feet x 1/2-inch Eritech® pointed copper-bonded ground rod, 10 mil thick.
    Pointed copper-bonded ground rods.

    Specifications

    • Approvals: cUL®, UL®, RUS Approved
    • Diameter: 1/2 Inch
    • Length: 8 Feet
    • Material: Copper Bonded Steel
    • Plating Thickness: 10 mil

    Features

    • Average tensile strength of 80,000 psi and straightness tolerance of .010 inch per linear foot
    • Exceed the requirements of ANSI®/UL® 467-1984, CSA®, and ANSI/NEMA® GR-1
    • Manufactured of high strength 1035 cold drawn steel
    • Resist corrosion better than galvanized rods, allowing for a 30-year service life in most soils
    • State-of-the-art manufacturing process ensures uniform plating thickness
    • The ERICO preferred ground rod