Erico 815880 Eritech® Galvanized Pointed Ground Rod, 8 FT x 5/8 IN | Graybar Store
Erico - Eritech® Galvanized Pointed Ground Rod, 8 FT x 5/8 IN - 815880
+ / - Hover over image to Zoom
Other Views

    Eritech® Galvanized Pointed Ground Rod, 8 FT x 5/8 IN

    Manufacturer: Erico
    Manufacturer #: 815880
    SKU: 96081044
    $14.64
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length (Feet):8.0
    Material Finish:Hot Dip Galvanized Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 815880
    • Length (Feet) 8.0
    • Material Finish Hot Dip Galvanized Zinc
    • Materials Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-feet x 5/8-inch Eritech® galvanized pointed ground rod.
    Galvanized pointed ground rod.

    Specifications

    • Material: Steel
    • Finish: Hot-Dip Galvanized
    • Tensile Strength: 552,000 kPa Min, 80,000 psi Min.
    • Nominal Ground Rod Diameter: 5/8 Inch
    • Actual Ground Rod Diameter: 0.631 Inch (16 mm)
    • Length: 8 Feet (2.4 m)

    Features

    • Meets ANSI®/NEMA® GR1 and RUS
    • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A153-78
    • Surfaces are rigidly inspected to eliminate seems, slivers and other defects