Erico CR58 Eritech® Coupler for Threaded Rod | Graybar Store
Erico - Eritech® Coupler for Threaded Rod - CR58
+ / - Hover over image to Zoom
Other Views

    Eritech® Coupler for Threaded Rod

    Manufacturer: Erico
    Manufacturer #: CR58
    SKU: 96062360
    $6.08
    Checking Pricing
         
    Rod Size (Inches):5/8
    Thread Size:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CR58
    • Materials High-Strength Corrosion-Resistant Copper Alloy
    • Rod Size (Inches) 5/8
    • Thread Size 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eritech® coupler for 5/8-inch threaded rod.
    ERITECH® copperbonded steel sectional ground rod couplers

    Features

    • Made of high-strength, corrosion-resistant copper alloy
    • Streamlined design reduces driving friction
    • Couplings are tapped for use on all standard threaded sectional rods

    Specifications

    • Ground Rod Size: 3/4 inch
    • Thread Size: 3/4 - 10
    • UL Listed and CSA Certified