Erico 633400 Eritech® Copper-Bonded Sectional Threaded Ground Rod | Graybar Store
Erico - Eritech® Copper-Bonded Sectional Threaded Ground Rod - 633400
+ / - Hover over image to Zoom
Other Views

    Eritech® Copper-Bonded Sectional Threaded Ground Rod

    Manufacturer: Erico
    Manufacturer #: 633400
    SKU: 96062350
    $39.27
    Checking Pricing
         
    Rod Size (Inches):3/4
    Length (Feet):10.0
    Thickness (mil):10
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 633400
    • Length (Feet) 10.0
    • Material Finish Copper
    • Rod Size (Inches) 3/4
    • Thickness (mil) 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10-feet x 3/4-inch Eritech® copper-bonded sectional threaded ground rod, 10 mil thick.
    Copper bonded steel sectional ground rod.

    Specifications

    • Approvals: cUL®, UL®
    • Diameter: 3/4 Inch
    • Length: 10 Feet
    • Material: Copper Bonded Steel
    • Plating Thickness: 10 mil
    • Thread Type: M
    • Standards: BS 6651, IEC 61024, NFC 17-100, NFC 17-102, NFPA 780

    Features

    • Cold-rolled threads with continuous, unbroken grain flows are stronger than cut threads
    • For use when it is necessary to deep-drive rods
    • Copper is molecular bonded to nickel-sealed high-strength steel cores
    • Average tensile strength of 80,000 psi and straightness tolerance of .010 inch per linear foot
    • Resist corrosion better than galvanized rods, allowing for a 30-year service life in most soils
    • State-of-the-art manufacturing process ensures uniform plating thickness
    • Exceed the requirements of ANSI®/UL® 467-1984, CSA®, and ANSI/NEMA® GR-1