Erico CP58 Eritech® Bronze Ground Rod Clamp, 5/8 In | Graybar Store
Erico - Eritech® Bronze Ground Rod Clamp, 5/8 In - CP58
+ / - Hover over image to Zoom
Other Views

    Eritech® Bronze Ground Rod Clamp, 5/8 In

    Manufacturer: Erico
    Manufacturer #: CP58
    SKU: 96083214
    $2.15
    Checking Pricing
         
    Rod Size (Inches):1/2 to 5/8
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CP58
    • Material Finish Bronze
    • Materials Silicon Bronze
    • Rod Size (Inches) 1/2 to 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard Eritech® bronze 1/2 to 5/8 inch ground rod clamp for 10 AWG solid to 2 AWG stranded wire
    Standard duty bronze ground rod clamps
    • Rod Diameter (Inches): 1/2 to 5/8
    • Conductor Range: 10 solid to 2 stranded
    • High-strength silicon bronze
    • For use with copper-bonded ground rods
    • Suitable for direct burial
    • UL Listed for direct burial in earth or concrete
    • CSA Listed