Jonard Tools KN-7 Ergonomic Splicer's Knife | Graybar Store
Jonard Tools - Ergonomic Splicer's Knife - KN-7
+ / - Hover over image to Zoom
Other Views

    Ergonomic Splicer's Knife

    Manufacturer: Jonard Tools
    Manufacturer #: KN-7
    SKU: 25161739
    $8.56
    Checking Pricing
         
    Tool Application:Cable Splicing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # KN-7
    • Tool Application Cable Splicing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ergonomic cable splicing knife cuts easily through many types of insulation.
    Ergonomic Cable Splicing Knife:
    • Tough cutlery steel blade is extremely sharp
    • Holds its edge with repeated use
    • Features a non-slip easy grip ergonomic handle for better control and reduced hand fatigue
    • Handle is thermoplastic rubber
    • Blade Length 1-3/4 Inch
    • Overall Length 6-1/2 Inch