Burndy MRE1022NV HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Ergonomic, Insulated Terminals/Splices | Graybar Store
Burndy - HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Ergonomic, Insulated Terminals/Splices - MRE1022NV
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Ergonomic, Insulated Terminals/Splices

    Manufacturer: Burndy
    Manufacturer #: MRE1022NV
    SKU: 25390554
    $349.99
    Checking Pricing
         
    Tool Application:Nylon and Vinyl Insulated Terminals and Splices
    Product Includes:Nylon and Vinyl insulated Terminals and Splices
    Capacity:10 to 22 AWG
    Overall Length (Inches):10.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MRE1022NV
    • Brand HYTOOL
    • Capacity 10 to 22 AWG
    • Overall Length (Inches) 10.5
    • Product Includes Nylon and Vinyl insulated Terminals and Splices
    • Tool Application Nylon and Vinyl Insulated Terminals and Splices
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    HYTOOL™ Ergonomic Ratchet Hand Tool, Tool Application: Nylon and Vinyl Insulated Terminals and Splices, Overall Length (Inches): 10.5 in, Capacity: 10 to 22 AWG