Burndy Y122CMRKIT HYTOOL™ Ergonomic Mechanical Full Cycle Ratchet Tool Kit, 243 pc. | Graybar Store
Burndy - HYTOOL™ Ergonomic Mechanical Full Cycle Ratchet Tool Kit, 243 pc. - Y122CMRKIT
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Ergonomic Mechanical Full Cycle Ratchet Tool Kit, 243 pc.

    Manufacturer: Burndy
    Manufacturer #: Y122CMRKIT
    SKU: 25650776
    $401.32
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:Y122CMR And Sturdy Metal Carrying Case
    Capacity:12 to 2 (Class B) AWG; 12 to 2 (Class I Flex) AWG; 2 Sol AWG; 3 Str AWG
    Overall Length (Inches):10.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y122CMRKIT
    • Brand HYTOOL
    • Capacity 12 to 2 (Class B) AWG; 12 to 2 (Class I Flex) AWG; 2 Sol AWG; 3 Str AWG
    • Overall Length (Inches) 10.5
    • Product Includes Y122CMR And Sturdy Metal Carrying Case
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ Ergonomic Full Cycle Ratchet Hand Tool Kit, Tool Application: Crimped Connections, Overall Length (Inches): 10.5 in, Capacity: 12 to 2 (Class B) AWG; 12 to 2 (Class I Flex) AWG; 2 Sol AWG; 3 Str AWG
    HYTOOL™ tool kit is the Y122CMR crimper with selected connectors.