Jonard Tools JIC-186 Ergonomic Fiber Optic Kevlar® Cutter | Graybar Store
Jonard Tools - Ergonomic Fiber Optic Kevlar® Cutter - JIC-186
+ / - Hover over image to Zoom
Other Views

    Ergonomic Fiber Optic Kevlar® Cutter

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-186
    SKU: 25089581
    $17.06
    Checking Pricing
         
    Tool Application:Kevlar, Cabling Insulation, Tape, Cable Ties
    Overall Length (Inches):6
    Capacity:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-186
    • Capacity None
    • Materials High Carbon Stainless Steel
    • Overall Length (Inches) 6
    • Tool Application Kevlar, Cabling Insulation, Tape, Cable Ties
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ergonomic fiber optic Kevlar® cutter
    • High carbon stainless steel blades designed to cut Kevlar, cabling insulation, tape, cable ties and other material
    • Ergonomic handles for user comfort and durability
    • Adjustable joint screw under protective cap, serrated blades grip material, sharp and durable 6 in. long