Chatsworth 12312-501 Equipment Support Bracket, Clear | Graybar Store
Chatsworth - Equipment Support Bracket, Clear - 12312-501
+ / - Hover over image to Zoom
Other Views

    Equipment Support Bracket, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 12312-501
    SKU: 99549177
    $49.42
    Checking Pricing
         
    Color:Transparent
    Height (Inches):3.47 in.
    Material:Aluminum
    Packaging:1 Pair
    Size:3.47 H x 1.5 W x 13 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12312-501
    • Color Transparent
    • Size 3.47 H x 1.5 W x 13 D in
    • Type Equipment Support Bracket
    • Height (Inches) 3.47 in.
    • Width 1.5 in
    • Material Aluminum
    • Packaging 1 Pair
    Product Overview:
    Equipment Support Bracket, Size: 3.47 H x 1.5 W x 13 D in, Transparent, Aluminum