Legrand Ortronics - Equipment Support Bracket, Rear Mount, Black - OR-60400383
+ / - Hover over image to Zoom
Other Views

Equipment Support Bracket, Rear Mount, Black

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400383
SKU: 99505764
$49.10
Checking Pricing
     
Height (Inches):1.75 in.
Width (Inches):19 in.
Color:Black
Depth (Inches):1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400383
  • Color Black
  • Depth (Inches) 1
  • Height (Inches) 1.75 in.
  • Width (Inches) 19 in.
Product Overview:
Ortronics® Equipment Support Bracket, Black