Hubbell Premise Wiring MCCCWS19HD Cantilevered Equipment Shelf, Heavy Duty, 19 in. | Graybar Store
Hubbell Premise Wiring - Cantilevered Equipment Shelf, Heavy Duty, 19 in. - MCCCWS19HD
+ / - Hover over image to Zoom
Other Views

    Cantilevered Equipment Shelf, Heavy Duty, 19 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCCWS19HD
    SKU: 99826418
    $216.80
    Checking Pricing
         
    Height (Inches):7 in.
    Depth (Inches):20 in.
    Mounting Type:Rack Mount
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCCWS19HD
    • Type Cantilevered Shelf
    • Depth (Inches) 20 in.
    • Height (Inches) 7 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Country of Origin US - USA
    Product Overview:
    Equipment Shelf, Width (Inches): 19 in