Ortronics (Legrand) OR-60400404 Equipment Shelf, Black, 10.13 in. D | Graybar Store
Ortronics (Legrand) - Equipment Shelf, Black, 10.13 in. D - OR-60400404
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Black, 10.13 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400404
    SKU: 99505766
    $82.56
    Checking Pricing
         
    Height (Inches):5.25 in.
    Color:Black
    Depth (Inches):10.13 in.
    Mounting Type:Shelf Mount
    Width (Inches):17.25 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400404
    • Color Black
    • Type Solid Equipment Shelf
    • Depth (Inches) 10.13 in.
    • Height (Inches) 5.25 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.25 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Equipment Shelf, Black, Aluminum, Width (Inches): 17.25 in