Ortronics (Legrand) OR-ESV-19-4B Heavy Duty Equipment Shelf, Vented, 21.75 in. D | Graybar Store
Ortronics (Legrand) - Heavy Duty Equipment Shelf, Vented, 21.75 in. D - OR-ESV-19-4B
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Equipment Shelf, Vented, 21.75 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-ESV-19-4B
    SKU: 98417018
    $108.11
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):21.75 in.
    Rack Units:2
    Mounting Type:Shelf Mount
    Width (Inches):17.38 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-ESV-19-4B
    • Color Black
    • Type Vented Shelf
    • Rack Units 2
    • Depth (Inches) 21.75 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.38 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Equipment Shelf, Black, Steel, Rack Units: 2, Width (Inches): 17.38 in