Ortronics (Legrand) OR-ES-19-FMB Front Mount Equipment Shelf, Solid, 3 RU | Graybar Store
Ortronics (Legrand) - Front Mount Equipment Shelf, Solid, 3 RU - OR-ES-19-FMB
+ / - Hover over image to Zoom
Other Views

    Front Mount Equipment Shelf, Solid, 3 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-ES-19-FMB
    SKU: 97231381
    $86.49
    Checking Pricing
         
    Height (Inches):5.25 in.
    Color:Black
    Depth (Inches):14 in.
    Rack Units:3
    Mounting Type:Shelf Mount
    Width (Inches):17.25 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-ES-19-FMB
    • Color Black
    • Type Solid Equipment Shelf
    • Rack Units 3
    • Depth (Inches) 14 in.
    • Height (Inches) 5.25 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.25 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Equipment Shelf, Black, Steel, Rack Units: 3, Width (Inches): 17.25 in