Chatsworth 11164-723 Heavy Duty Shelf, 3 in. Channel, 23 in. Rack, Black | Graybar Store
Chatsworth - Heavy Duty Shelf, 3 in. Channel, 23 in. Rack, Black - 11164-723
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Shelf, 3 in. Channel, 23 in. Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11164-723
    SKU: 96079958
    $212.41
    Checking Pricing
         
    Width (Inches):23 in.
    Color:Black
    Height (Inches):7.16 in.
    Depth (Inches):3 in.
    Use With:23 in Racks; 3 in Channel
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11164-723
    • Color Black
    • Type Heavy Duty Shelf For 3-Inch Channel
    • Depth (Inches) 3 in.
    • Height (Inches) 7.16 in.
    • Mounting Type Rack Mount
    • Width (Inches) 23 in.
    • Material Aluminum
    • Use With 23 in Racks; 3 in Channel
    • Country of Origin US - USA
    Product Overview:
    Equipment Shelf, Black, Aluminum, Width (Inches): 23 in