Hubbell Premise Wiring MCCCWS19 Equipment Shelf, Center-Weighted, Steel | Graybar Store
Hubbell Premise Wiring - Equipment Shelf, Center-Weighted, Steel - MCCCWS19
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Center-Weighted, Steel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCCWS19
    SKU: 95014658
    $98.24
    Checking Pricing
         
    Height (Inches):3.5 in.
    Depth (Inches):19 in.
    Use With:Relay Rack
    Mounting Type:Rack Mount
    Width (Inches):17 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCCWS19
    • Type Center-Weighted Shelf
    • Depth (Inches) 19 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 17 in.
    • Material Steel
    • Use With Relay Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Equipment Shelf, Steel, Width (Inches): 17 in