Hubbell Premise Wiring MCCCS19P Cantilevered Equipment Shelves, Perforated, 3.5 H x 17 W x 14 in. D | Graybar Store
Hubbell Premise Wiring - Cantilevered Equipment Shelves, Perforated, 3.5 H x 17 W x 14 in. D - MCCCS19P
+ / - Hover over image to Zoom
Other Views

    Cantilevered Equipment Shelves, Perforated, 3.5 H x 17 W x 14 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCCS19P
    SKU: 22055480
    $95.61
    Checking Pricing
         
    Depth (Inches):14 in.
    Height (Inches):3.5 in.
    Width (Inches):17 in.
    Color:Black
    Use With:QUADCAB Cabinets
    Mounting Type:Rack Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCCS19P
    • Color Black
    • Depth (Inches) 14 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 17 in.
    • Material Steel
    • Use With QUADCAB Cabinets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Equipment Shelf, Black, Steel, Width (Inches): 17 in