Newton Instrument - Double Sided Network Rack, Steel, 7 ft. H, 42 RU - 0040110130
+ / - Hover over image to Zoom
Other Views

Double Sided Network Rack, Steel, 7 ft. H, 42 RU

Manufacturer: Newton Instrument
Manufacturer #: 0040110130
SKU: 88187017
$346.59
Checking Pricing
     
Length:7 ft
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Newton Instrument
  • Manufacturer # 0040110130
  • Length 7 ft
Product Overview:
Equipment Rack, Type Equipment, Channel, Material Steel, Color Telecom Gray, Height 7 Ft., Width 23 Inch