Ipex USA EPR45 EPR Repair Kit, 3 in. | Graybar Store
Ipex USA - EPR Repair Kit, 3 in. - EPR45
+ / - Hover over image to Zoom
Other Views

    EPR Repair Kit, 3 in.

    Manufacturer: Ipex USA
    Manufacturer #: EPR45
    SKU: 25052533
    $175.60
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # EPR45
    • For Use With PVC Rigid Conduits
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Conduit Repair Kit, For Use With: PVC Rigid Conduits, Trade Size (Inches): 3 in