Ipex USA EPR35 EPR Repair Kit, 2 in. | Graybar Store
Ipex USA - EPR Repair Kit, 2 in. - EPR35
+ / - Hover over image to Zoom
Other Views

    EPR Repair Kit, 2 in.

    Manufacturer: Ipex USA
    Manufacturer #: EPR35
    SKU: 25052531
    $96.72
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # EPR35
    • For Use With PVC Rigid Conduits
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Conduit Repair Kit, For Use With: PVC Rigid Conduits, Trade Size (Inches): 2 in