Coleman Cable 791273-R1-08 EPR Power Cable | Graybar Store
Coleman Cable - EPR Power Cable - 791273-R1-08
+ / - Hover over image to Zoom
Other Views

    EPR Power Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 791273-R1-08
    SKU: 25795027
    Price pending
    Checking Pricing
         
    Cable Type:TC-ER
    Conductor Material:Tinned Bare Copper
    Conductor Size:12 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 791273-R1-08
    • Cable Type TC-ER
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material Ethylene Propylene Rubber
    Product Overview:
    Royal® Type TC-ER Cable, Ethylene Propylene Rubber, Tinned Copper, TC-ER