Kraloy EPR55 EPR Repair Kit, 4 in. | Graybar Store
Kraloy - EPR Repair Kit, 4 in. - EPR55
+ / - Hover over image to Zoom
Other Views

    EPR Repair Kit, 4 in.

    Manufacturer: Kraloy
    Manufacturer #: EPR55
    SKU: 25713058
    $106.90
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # EPR55
    • For Use With PVC Conduits
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    KRALOY® Conduit Repair Kit, For Use With: PVC Conduits, Trade Size (Inches): 4 in