3M DP-100-CLEAR Epoxy Adhesive | Graybar Store
3M - Epoxy Adhesive - DP-100-CLEAR
+ / - Hover over image to Zoom
Other Views

    Epoxy Adhesive

    Manufacturer: 3M
    Manufacturer #: DP-100-CLEAR
    SKU: 97212442
    $17.08
    Checking Pricing
         
    Color:Clear
    Package Quantity:12 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # DP-100-CLEAR
    • Color Clear
    • Adhesive Type Epoxy
    • Package Quantity 12 per Pack
    • Temperature Rating 72 â°F
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotch-Weld™ Epoxy Adhesive, Package Quantity: 12 per Pack, Clear, Adhesive Type: Epoxy, Temperature Rating: 72 °F