Liebert GXT4-48VBATT Ep1 Rack/Tower External Battery Cabinet | Graybar Store
Liebert - Ep1 Rack/Tower External Battery Cabinet - GXT4-48VBATT
+ / - Hover over image to Zoom
Other Views

    Ep1 Rack/Tower External Battery Cabinet

    Manufacturer: Liebert
    Manufacturer #: GXT4-48VBATT
    SKU: 25696438
    $622.88
    Checking Pricing
         
    Voltage (Volts):48V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Liebert
    • Manufacturer # GXT4-48VBATT
    • Voltage (Volts) 48V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GXT4 48VDC RACK TOWER EXT BAT CABINET