AFL Telecommunications DM000375 EOC Splitter 60 ohm | Graybar Store
AFL Telecommunications - EOC Splitter 60 ohm - DM000375
+ / - Hover over image to Zoom
Other Views

    EOC Splitter 60 ohm

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000375
    SKU: 25361103
    $7.11
    Checking Pricing
         
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000375
    • Gender Female
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EOC Splitter, Adapter Type: F-Type, Ohm Rating: 60, Threaded, Female