Geist Watchdog 15-P Watchdog Temperature/Humidity Monitor, Black | Graybar Store
Geist - Watchdog Temperature/Humidity Monitor, Black - Watchdog 15-P
+ / - Hover over image to Zoom
Other Views

    Watchdog Temperature/Humidity Monitor, Black

    Manufacturer: Geist
    Manufacturer #: Watchdog 15-P
    SKU: 25483004
    $287.18
    Checking Pricing
         
    Height (Inches):1.72 in.
    Size:5.22 W x 1.72 H x 1.29 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # Watchdog 15-P
    • Color Black
    • Size 5.22 W x 1.72 H x 1.29 D in
    • Type Environmental Monitor
    • Height (Inches) 1.72 in.
    • Width 5.22 in
    Product Overview:
    Environment Monitor, Size: 5.22 W x 1.72 H x 1.29 D in, Black