Viking Electronics C-250 Entry Phone Controller and Call Router | Graybar Store
Viking Electronics - Entry Phone Controller and Call Router - C-250
+ / - Hover over image to Zoom
Other Views

    Entry Phone Controller and Call Router

    Manufacturer: Viking Electronics
    Manufacturer #: C-250
    SKU: 25228252
    $329.62
    Checking Pricing
         
    Additional Features:Auto Answer; Built-In Five Number Dialer; Remote Programming
    Color / Finish:Black
    Dimensions:4.1 W x 1.75 D x 5.25 H in
    Voltage (Volts):120/13.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # C-250
    • Dimensions 4.1 W x 1.75 D x 5.25 H in
    • Voltage (Volts) 120/13.8
    • Additional Features Auto Answer; Built-In Five Number Dialer; Remote Programming
    • Color / Finish Black
    • Country of Origin US - USA
    Product Overview:
    Entry Phone Controller, Dimensions: 4.1 W x 1.75 D x 5.25 H in, Voltage (Volts): 120/13.8 V AC, Black