Hirschmann 943914001 Entry Level Industrial Ethernet Rail Switch | Graybar Store
Hirschmann - Entry Level Industrial Ethernet Rail Switch - 943914001
+ / - Hover over image to Zoom
Other Views

    Entry Level Industrial Ethernet Rail Switch

    Manufacturer: Hirschmann
    Manufacturer #: 943914001
    SKU: 25229415
    $251.07
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:4
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943914001
    • Type Unmanaged Industrial Ethernet Switch
    • No. of Ports 4
    • Adapter Type RJ45
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    BELDEN® Entry Level Industrial Ethernet Rail Switch, No. of Ports: 4, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Rail Mount