Minuteman ETR700LCD Entrust LCD® Uninterruptible Power Supply | Graybar Store
Minuteman - Entrust LCD® Uninterruptible Power Supply - ETR700LCD
+ / - Hover over image to Zoom
Other Views

    Entrust LCD® Uninterruptible Power Supply

    Manufacturer: Minuteman
    Manufacturer #: ETR700LCD
    SKU: 25760029
    $154.25
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:104 to 140 V AC
    Additional Features:Automatic Voltage Regulation (AVR); LCD Front Panel Display
    Receptacle Configuration:NEMA 5-15R
    Watts:420
    VA Rating:700 VA
    Color:Black
    Dimensions:11.3 L x 11 W x 3.4 H in
    No. of Outlets:10
    Input Voltage:90 to 140 V AC
    Plug Configuration:NEMA 5-15P
    Length:3.4 in.
    Product Includes:USB Cable
    No. of Ports:1
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # ETR700LCD
    • Color Black
    • Dimensions 11.3 L x 11 W x 3.4 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • Additional Features Automatic Voltage Regulation (AVR); LCD Front Panel Display
    • Cord Length (Feet) 6
    • Input Voltage 90 to 140 V AC
    • Length 3.4 in.
    • No. of Outlets 10
    • Output Voltage 104 to 140 V AC
    • Plug Configuration NEMA 5-15P
    • Product Includes USB Cable
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 700 VA
    • Watts 420
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Minuteman® LCD Compact Tower UPS, Output Voltage: 104 to 140 V AC, Input Voltage: 90 to 140 V AC, Black, Length: 3.4 in