Hubbell Wiring Device - Kellems HBLALU3810B Entrance End Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Entrance End Fitting - HBLALU3810B
+ / - Hover over image to Zoom
Other Views

    Entrance End Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU3810B
    SKU: 25035854
    $11.48
    Checking Pricing
         
    Height (Inches):2.31
    Width (Inches):3
    Brand or Series:HBLALU3800
    Dimensions:3 W x 2.31 H in
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU3810B
    • Dimensions 3 W x 2.31 H in
    • Type Blank End Fitting
    • Brand or Series HBLALU3800
    • Height (Inches) 2.31
    • Material Finish Anodized Aluminum
    • Width (Inches) 3
    • Country of Origin US - USA
    Product Overview:
    Hubbell® HBLALU3800 Entrance End Fitting, Anodized Aluminum; Satin, Dimensions: 3 W x 2.31 H in
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules