Ipex USA 3/4-ENT-RD-1000R ENT Tubing Red Strip (Reel) | Graybar Store
Ipex USA - ENT Tubing Red Strip (Reel) - 3/4-ENT-RD-1000R
+ / - Hover over image to Zoom
Other Views

    ENT Tubing Red Strip (Reel)

    Manufacturer: Ipex USA
    Manufacturer #: 3/4-ENT-RD-1000R
    SKU: 25398235
    $1,811.50
    Checking Pricing
         
    Color:Grey with Red Stripe
    Trade Size (Inches):3/4 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 3/4-ENT-RD-1000R
    • Color Grey with Red Stripe
    • Length 1000 ft.
    • Materials PVC
    • Trade Size (Inches) 3/4 in.
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® ENT Reel, 1000 ft, Trade Size (Inches): 3/4 in, PVC, Gray with Red Stripe