Ipex USA 1-ENT-BL-100CL ENT Tubing Blue Strip (Coil) | Graybar Store
Ipex USA - ENT Tubing Blue Strip (Coil) - 1-ENT-BL-100CL
+ / - Hover over image to Zoom
Other Views

    ENT Tubing Blue Strip (Coil)

    Manufacturer: Ipex USA
    Manufacturer #: 1-ENT-BL-100CL
    SKU: 98414374
    $83.63
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 1-ENT-BL-100CL
    • Length 100 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    ENT Reel, 100 ft, Trade Size (Inches): 1 in