Ipex USA 1/2-ENT-BL-200CL ENT Tubing Blue Strip (Coil) | Graybar Store
Ipex USA - ENT Tubing Blue Strip (Coil) - 1/2-ENT-BL-200CL
+ / - Hover over image to Zoom
Other Views

    ENT Tubing Blue Strip (Coil)

    Manufacturer: Ipex USA
    Manufacturer #: 1/2-ENT-BL-200CL
    SKU: 96051778
    $98.88
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:200 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 1/2-ENT-BL-200CL
    • Length 200 ft.
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    ENT Reel, 200 ft, Trade Size (Inches): 1/2 in