Ipex USA 1/2-ENT-BL-1500R ENT Tubing Blue Strip (Reel) | Graybar Store
Ipex USA - ENT Tubing Blue Strip (Reel) - 1/2-ENT-BL-1500R
+ / - Hover over image to Zoom
Other Views

    ENT Tubing Blue Strip (Reel)

    Manufacturer: Ipex USA
    Manufacturer #: 1/2-ENT-BL-1500R
    SKU: 95013750
    $1,125.45
    Checking Pricing
         
    Color:Grey with Blue Stripe
    Trade Size (Inches):1/2 in.
    Length:1500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 1/2-ENT-BL-1500R
    • Color Grey with Blue Stripe
    • Length 1500 ft.
    • Materials PVC
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Cor-Line® ENT Reel, 1500 ft, Trade Size (Inches): 1/2 in, PVC, Gray with Blue Stripe