Thomas and Betts 12009-CUT REEL ENT Non-Metallic Flexible Raceway | Graybar Store
Thomas and Betts - ENT Non-Metallic Flexible Raceway - 12009-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway

    Manufacturer: Thomas and Betts
    Manufacturer #: 12009-CUT REEL
    SKU: 22063205
    $2.65
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:750 ft.
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12009-CUT REEL
    • Color Blue
    • Length 750 ft.
    • Materials Non-Metallic
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Carlon® ENT Non-Metallic Flexible Raceway, 750 ft, Trade Size (Inches): 1-1/4 in, Non-Metallic, Blue