Kraloy KASTB-15 ENT Angled Form Stubby | Graybar Store
Kraloy - ENT Angled Form Stubby - KASTB-15
+ / - Hover over image to Zoom
Other Views

    ENT Angled Form Stubby

    Manufacturer: Kraloy
    Manufacturer #: KASTB-15
    SKU: 25634049
    $2.06
    Checking Pricing
         
    Color:Black
    Trade Size (Inches):3/4 in.
    Use With:ENT Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # KASTB-15
    • Color Black
    • Materials PVC
    • Trade Size (Inches) 3/4 in.
    • Use With ENT Raceway
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® ENT Angled Form Stubby, PVC, Trade Size (Inches): 3/4 in, Color: Black, Use With: ENT Raceway