Ipex USA KASTB-25 ENT Angled Form Stubby | Graybar Store
Ipex USA - ENT Angled Form Stubby - KASTB-25
+ / - Hover over image to Zoom
Other Views

    ENT Angled Form Stubby

    Manufacturer: Ipex USA
    Manufacturer #: KASTB-25
    SKU: 22106013
    $3.86
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Black
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KASTB-25
    • Color Black
    • Materials PVC
    • For Use With ENT Conduit
    • Trade Size (Inches) 1-1/4 in.
    • Use With Conduit
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® ENT Angled Form Stubby, PVC, Trade Size (Inches): 1-1/4 in, Color: Black, Use With: Conduit