Belden 5EXHP4P24-GY-P-BED-APIBDN DataTwist 1200, Enhanced Cat 5E, Plenum | Graybar Store
Belden - DataTwist 1200, Enhanced Cat 5E, Plenum - 5EXHP4P24-GY-P-BED-APIBDN
+ / - Hover over image to Zoom
Other Views

    DataTwist 1200, Enhanced Cat 5E, Plenum

    Manufacturer: Belden
    Manufacturer #: 5EXHP4P24-GY-P-BED-APIBDN
    SKU: 97279099
    $436.64
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft UnReel Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHP4P24-GY-P-BED-APIBDN
    • Cable Type Plenum; U/UTP
    • Color Grey
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 1213 Enhanced Nonbonded-Pair Cable, Grey, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 24 AWG