Belden 5EXHNP4P24-GY-P-BED-PVIBDN Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum | Graybar Store
Belden - Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum - 5EXHNP4P24-GY-P-BED-PVIBDN
+ / - Hover over image to Zoom
Other Views

    Overall Shield Multi-Conductor 4-Pair Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 5EXHNP4P24-GY-P-BED-PVIBDN
    SKU: 97267799
    $227.38
    Checking Pricing
         
    Color:Grey
    Cable Type:U/UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHNP4P24-GY-P-BED-PVIBDN
    • Cable Type U/UTP
    • Color Grey
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 1212 Enhanced Nonbonded-Pair Cable, Grey, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, PVC, Gauge: 24 AWG